Zoro Homepage

Kobe Mobile T-Base Training Table W/ 2 M Stack Chairs, 60 in W, 24 in L, Noble Oak

  • Mfr # MKTRCC6024NO47BK

  • Zoro # G515684440


product price: $619.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
60 in
Length
24 in
Thickness
1 in
Includes
Hardware
Size
60" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC6024NO47BK
Zoro #
G515684440
UPC #
192357283745
Country of Origin
China

Dimensions

Width
60 in
Length
24 in
Thickness
1 in
Size
60" x 24"

Details

Item
Kobe Mobile T-Base Training Table W/ 2 M Stack Chairs
Tabletop Color
Noble Oak
Includes
Hardware
Material
Wood, Metal, Plastic
Application
Classroom, Breakroom, Office
Chair Color
Black

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 60-inch long training table and two Black inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Locking casters provide a mobile option, making any Kobe table suitable for computer labs, training rooms, classrooms and more. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes a 60-inch Kobe mobile table with locking casters and two Black "M" Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.