Zoro Homepage

Kobe Mobile T-Base Training Table W/ 2 M Stack Chairs, 84 in W, 24 in L, Neo Walnut

  • Mfr # MKTRCC8424NW47BK

  • Zoro # G515683795


product price: $766.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
84 in
Length
24 in
Material
Wood, Metal, Plastic
Thickness
1 in
Size
84" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC8424NW47BK
Zoro #
G515683795
UPC #
192357284209
Country of Origin
China

Dimensions

Width
84 in
Length
24 in
Thickness
1 in
Size
84" x 24"

Details

Item
Kobe Mobile T-Base Training Table W/ 2 M Stack Chairs
Tabletop Color
Neo Walnut
Material
Wood, Metal, Plastic
Application
Classroom, Breakroom, Office
Includes
Hardware
Chair Color
Black

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 84-inch long training table and three Black inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Locking casters provide a mobile option, making any Kobe table suitable for computer labs, training rooms, classrooms and more. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes a 84-inch Kobe mobile table with locking casters and three Black "M" Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.