Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kobe T-Base Training Seminar Table, 42 in W, 24 in L, Neo Walnut

  • Mfr # MKTRCT4224NW

  • Zoro # G115683768


product price: $301.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
42 in
Length
24 in
Thickness
1 in
Size
42" x 24"
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT4224NW
Zoro #
G115683768
UPC #
192357281581
Country of Origin
China

Dimensions

Width
42 in
Length
24 in
Thickness
1 in
Size
42" x 24"

Details

Item
Kobe T-Base Training Seminar Table
Tabletop Color
Neo Walnut
Includes
Hardware
Material
Wood, Metal
Application
Classroom, Breakroom, Office

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This 42-inch long training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look.


  • Elegant Kobe tables are at home in classrooms, lunch rooms, break rooms as well as stylish restaurant settings
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Rounded corners make the table safer for everyone
  • Adjustable glides raise the stylish T-Base off the floor for an open, modern look
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.