Zoro Homepage

Kobe T-Base Training Seminar Table W/ 2 Cadence Stack Chairs, 66 in W, 24 in L, Neo Walnut

  • Mfr # MKTRCT6624NW23BK

  • Zoro # G515684037


product price: $788.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
66 in
Length
24 in
Application
Classroom, Breakroom, Office
Includes
Hardware
Size
66" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT6624NW23BK
Zoro #
G515684037
UPC #
192357282021
Country of Origin
China

Dimensions

Width
66 in
Length
24 in
Size
66" x 24"
Thickness
1 in

Details

Item
Kobe T-Base Training Seminar Table W/ 2 Cadence Stack Chairs
Tabletop Color
Neo Walnut
Application
Classroom, Breakroom, Office
Includes
Hardware
Material
Wood, Metal, Fabric
Chair Color
Cadence

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 66 x 24-inch training table and two Cadence Nesting Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric.


  • Versatile table and chair set includes a 66 x 24-inch Kobe table and two Cadence Nesting Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • Flip up seat on chairs allows for nesting of several chairs, saving storage space
  • Breathable mesh chair back allows for air flow, comfort and support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.