Kobe T-Base Training Seminar Table W/ 2 Knight Mesh Chairs, 48 in W, 24 in L, Noble Oak

  • Mfr # MTRCT4824NOGY56CBK

  • Zoro # G115684864


product price:  $732.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Length
24 in
Tabletop Color
Noble Oak
Frame Color
Grey
Size
48" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRCT4824NOGY56CBK
Zoro #
G115684864
UPC #
192357281208
Country of Origin
China

Dimensions

Width
48 in
Length
24 in
Size
48" x 24"
Thickness
1 in

Details

Item
Kobe T-Base Training Seminar Table W/ 2 Knight Mesh Chairs
Tabletop Color
Noble Oak
Frame Color
Grey
Includes
Hardware
Material
Wood, Metal, Fabric
Application
Classroom, Breakroom, Office
Chair Color
Knight Mesh

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as training rooms. This set includes a 48-inch Cain training table and 2 Mesh Knight Guest Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This tabletop is double-sided, simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. The stackable side chair easily stacks up to 4 chairs at a time. And is multipurpose for offices, waiting rooms or training rooms. Its versatile angular design complements any setting, and it comes with casters and glides for mobile or stationary use in Black seat upholstery and back mesh.


  • Versatile table and chair set includes a 48-inch Cain Training table and two Mesh Knight Guest Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Laminate tabletops are scratch, stain and scald resistant, wipes clean easily.
  • The Knight Side Chair easily stacks up to 4 chairs. This is especially useful in areas with limited space, such as conference rooms, waiting areas, event venues, or classrooms. When not needed, the chairs can be stacked neatly, freeing up valuable floor space.
  • Ergonomic Breathable Backrest: Breathable mesh back allows for air flow, comfort, and support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.