Kobe T-Base Training Seminar Table W/ 2 Knight Mesh Chairs, 60 in W, 24 in L, Noble Oak

  • Mfr # MKTRCT6024NO56CBK

  • Zoro # G515685331


product price:  $815.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Length
24 in
Tabletop Color
Noble Oak
Application
Classroom, Breakroom, Office
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT6024NO56CBK
Zoro #
G515685331
UPC #
192357282366
Country of Origin
China

Dimensions

Width
60 in
Length
24 in
Thickness
1 in
Size
60" x 24"

Details

Item
Kobe T-Base Training Seminar Table W/ 2 Knight Mesh Chairs
Tabletop Color
Noble Oak
Application
Classroom, Breakroom, Office
Material
Wood, Metal, Fabric
Includes
Hardware
Chair Color
Knight Mesh

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 60-inch long training table and two Mesh Knight Guest Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This tabletop is double-sided, simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Regencys Knight breathable mesh backside chair gives you a luxury design at an affordable price. The side chair provides an ergonomic back giving you support as you lean back while the breathable fabric back keeps everyone cool. Its comfortable padded armrests curve down giving your arms a smooth rest. And the super padded seat cushion has just the right amount of firmness to ensure a comfortable sit for long hours. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. The stackable side chair easily stacks up to 4 chairs at a time. And is multipurpose for offices, waiting rooms or training rooms. Its versatile angular design complements any setting, and it comes with casters and glides for mobile or stationary use in Black seat upholstery and back mesh.


  • Versatile table and chair set includes a 60-inch Kobe mobile table and two Mesh Knight Guest Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Laminate tabletops are scratch, stain and scald resistant, wipes clean easily.
  • The Knight Side Chair easily stacks up to 4 chairs. This is especially useful in areas with limited space, such as conference rooms, waiting areas, event venues, or classrooms. When not needed, the chairs can be stacked neatly, freeing up valuable floor space.
  • Ergonomic Breathable Backrest: Breathable mesh back allows for air flow, comfort, and support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.