Kobe T-Base Training Seminar Table W/ 2 Knight Mesh Chairs, 66 in W, 24 in L, Neo Walnut

  • Mfr # MCTRCT6624NW

  • Zoro # G115683782


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Width
66 in
Length
24 in
Thickness
1 in
Material
Wood, Metal
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCTRCT6624NW
Zoro #
G115683782
UPC #
192357280140
Country of Origin
China

Dimensions

Width
66 in
Length
24 in
Thickness
1 in
Size
66" x 24"

Details

Item
Kobe T-Base Training Seminar Table W/ 2 Knight Mesh Chairs
Tabletop Color
Neo Walnut
Material
Wood, Metal
Application
Classroom, Breakroom, Office
Includes
Hardware

Description

No matter what room you're planning, plan it with Cain tables.These modern tables are a perfect fit in stylish cafe or coffee shop settings as well as lunch rooms, kitchens or common work areas.This 66-inch long cafe-height training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side.It stands at a stylish 42-inches tall and can be used alone as a stand up table or with bar-height chairs and stools.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.Rounded corners make the table safer for everyone.The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases.Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust.


  • Versatile Cain Cafe training tables are at home in stylish cafe or coffee shop settings as well as lunch rooms and more
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Rounded corners make the table safer for everyone
  • Steel T-Base legs with hidden adjustable glides is protected with a black powder coated finish
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.