Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kobe T-Base Training Seminar Table W/ 2 M Stack Chairs, 66 in W, 30 in L, Noble Oak

  • Mfr # MKTRCT6630NO47BY

  • Zoro # G515683757


product price: $638.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
66 in
Length
30 in
Application
Classroom, Breakroom, Office
Thickness
1 in
Size
66" x 30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT6630NO47BY
Zoro #
G515683757
UPC #
192357282915
Country of Origin
China

Dimensions

Width
66 in
Length
30 in
Thickness
1 in
Size
66" x 30"

Details

Item
Kobe T-Base Training Seminar Table W/ 2 M Stack Chairs
Tabletop Color
Noble Oak
Application
Classroom, Breakroom, Office
Includes
Hardware
Material
Wood, Metal, Plastic
Chair Color
Burgundy

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 66 x 30-inch training table and two Burgundy Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes a 66 x 30-inch Kobe table and two Burgundy "M" Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.