Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kobe T-Base Training Seminar Table W/ 2 Zeng Stack Chairs, 66 in W, 24 in L, Neo Walnut

  • Mfr # MKTRCT6624NW44BK

  • Zoro # G515684129


product price: $653.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width
66 in
Length
24 in
Includes
Hardware
Application
Classroom, Breakroom, Office
Size
66" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT6624NW44BK
Zoro #
G515684129
UPC #
192357282809
Country of Origin
China

Dimensions

Width
66 in
Length
24 in
Size
66" x 24"
Thickness
1 in

Details

Item
Kobe T-Base Training Seminar Table W/ 2 Zeng Stack Chairs
Tabletop Color
Neo Walnut
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal, Polypropylene
Chair Color
Black

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 66-inch long training table and two Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.


  • Versatile table and chair set includes a 66-inch Kobe table and two Black Zeng Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
  • Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.