Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Double Pedestal L-Desk Legacy L-Desks, 65 D X 29 H, Cherry, Wood 60 W X LLD6030CH

Double Pedestal L-Desk Legacy L-Desks, 65 D X 29 H, Cherry, Wood 60 W X (Discontinued)

  • Mfr # LLD6030CH
  • Zoro # G9961524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLD6030CH
Zoro #
G9961524
UPC #
843532003794
Country of Origin
Unknown

Dimensions

Overall Width
60
Overall Depth
65
Overall Height
29
Width
60"
Height
29"

Details

Type
Double Pedestal L-Desk
Item
Legacy L-Desks
Color
Cherry
Material
Wood
Number of Drawers
4
Weight
291
Standards
ANSI/BIFMA
Assembly
Required
Keyboard Shelf
No
Color Base
Cherry
Handle
Ergonomic Metal Pull
Includes
Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray
Base Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Green Environmental Attribute
Does not Contain Formaldehyde
Frame Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim
Color Top
Cherry
Number of Pedestals
2
Series
Legacy
Pedestal Style
Hanging
Pedestal Location
Left and Right
Top Material
Laminate
Features
Classic L-shaped corner desk is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Classic Cherry laminate is scratch, stain and scald resistant. Reversible- 35-inch return can be installed on either side of the desk

Description

L-Shape Office Desk, Legacy Series, Overall Width 60 in, Overall Height 29 in, Overall Depth 77 in, Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Color Base Cherry, Color Top Cherry, Base Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim, Top Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim, Ergonomic Metal Pull Handle, Assembly Required, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.