Zoro Homepage
This item is Discontinued.
Regency L-Shape Office Desk, 83" D X 29" H, 71" W X LADPSR7130MH

L-Shape Office Desk, 83" D X 29" H, 71" W X (Discontinued)

  • Mfr # LADPSR7130MH
  • Zoro # G9961393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADPSR7130MH
Zoro #
G9961393
UPC #
843532012529
Country of Origin
Unknown

Dimensions

Overall Width
71"
Overall Depth
83"
Overall Height
29"

Details

Item
L-Shape Office Desk
Number of Drawers
4
Number of Pedestals
2
Series
Legacy
Base Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim
Color Top
Mahogany
Handle
Ergonomic Metal Pull
Pedestal Style
Hanging
Includes
Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray
Pedestal Location
Left and Right
Keyboard Shelf
No
Green Environmental Attribute
Does not Contain Formaldehyde
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Color Base
Mahogany
Assembly
Required
Top Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim
Standards
ANSI/BIFMA

Description

L-Shape Office Desk, Legacy Series, Overall Width 71 in, Overall Height 29 in, Overall Depth 83 in, Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Color Base Mahogany, Color Top Mahogany, Base Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim, Top Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim, Ergonomic Metal Pull Handle, Assembly Required, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.