L Shaped Desk L-Desk Shell, 35" D X 29" H, 71" W X Melamine Laminate, Mahogany

  • Mfr # LLDS713547MH

  • Zoro # G0295738


product price:  $602.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Type
L Shaped Desk
Overall Width
71"
Overall Depth
35"
Overall Height
29"
Material
Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLDS713547MH
Zoro #
G0295738
UPC #
843532086520
Country of Origin
Malaysia

Dimensions

Overall Width
71"
Overall Depth
35"
Overall Height
29"
Height
29"
Width
71"

Details

Type
L Shaped Desk
Item
L-Desk Shell
Color
Mahogany
Material
Melamine Laminate
Color Top
Mahogany
Series
Legacy
Top Material
Melamine Laminate

Description

L-Desk Shell with 47 In.Rtn Shell,Legacy71 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.