Zoro Homepage

Lateral File Cabinet

  • Mfr # LPLF3624NO

  • Zoro # G922605083


product price: $1,043.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPLF3624NO
Zoro #
G922605083
UPC #
192357288818
Country of Origin
Malaysia

Description

Lateral File Cabinet, Color Noble Oak, Finish Thermofused Laminate, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Melamine, Particle Board, PVC, Number of Drawers 2, Overall Depth 24 in, Overall Height 29 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards ANSI/BIFMA, Configuration (2) Drawers, Includes Drawer Pulls, Pull Shape Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.