Zoro Homepage

Legacy 23" Stand Up Top, Cherry

  • Mfr # TSUBK2313CH

  • Zoro # G6471484


product price: $38.65
/ea

Key Features

Overall Height
1
Material
Wood
Overall Width
23
Finish
Wood
Overall Depth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSUBK2313CH
Zoro #
G6471484
UPC #
843532019412
Country of Origin
Malaysia

Dimensions

Overall Height
1
Overall Width
23
Overall Depth
13
Length
13

Details

Item
Table and Desk Components > Table and Desk Tops > Legacy Stand Up Station Tops
Color
Cherry
Material
Wood
Finish
Wood

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to the Stand Up Bookcase when it's being used on its own. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.