Zoro Homepage

Legacy 29 in. Office Storage Cabinet- Noble Oak

  • Mfr # LSC2935NO

  • Zoro # G616444813


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Includes
Hardware
Outside Length
24 in
Width
35 in
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC2935NO
Zoro #
G616444813
UPC #
192357288795
Country of Origin
Malaysia

Dimensions

Outside Length
24 in
Width
35 in
Height
29 in

Details

Material
Wood
Includes
Hardware
Item - Storage Cabinets
Storage Cabinets
Color
Noble Oak

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage cabinet can be used as stand-alone storage or as part of a larger system. It has two locking doors that open to a spacious interior with one adjustable shelf that can be moved in 1-inch increments. Locking doors make the cabinet ideal for storing supplies, paperwork or personal items that need to be kept under lock and key. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy desk-height storage cabinet can be used as stand-alone storage or as part of a larger system.
  • 2 Locking doors that open to a spacious interior with one adjustable shelf that can be moved in 1-inch increments
  • Locking doors make the cabinet ideal for paperwork, supplies or personal items that need to be kept under lock and key
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.