Legacy 29 in. Storage Cabinet with 35 in. Storage Cabinet- Neo Walnut

  • Mfr # LSCSC3565NW

  • Zoro # G516444791


product price: $929.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Width
35 in
Material
Wood
Color
Neo Walnut
Height
65 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSCSC3565NW
Zoro #
G516444791
UPC #
192357299500
Country of Origin
Malaysia

Dimensions

Width
35 in
Height
65 in
Length
24 in

Details

Item
Standing Storage / Storage Cabinets
Material
Wood
Color
Neo Walnut
Includes
Hardware

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage set includes one Storage Cabinet and one Stackable Storage Cabinet. It is a great accent to private offices, filing rooms and more. The Stackable Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. The 29-inch Storage Cabinet also has two locking doors with one interior adjustable shelf. Locking doors make the cabinet ideal for storing paperwork, supplies or personal items that need to be kept under lock and key. Finished in an stylish Neo Walnut laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy storage set includes one Storage Cabinet and one Stackable Storage Cabinet
  • Stacking storage components creates waist-high storage that can ease stress from bending over to reach supplies stored near the floor
  • 4 locking doors that open to spacious interiors with a total of 3 adjustable shelves that can be moved in 1-inch increments
  • Locking doors makes this set ideal for storing supplies, paperwork or personal items that need to be kept under lock and key
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.