Zoro Homepage

Legacy 35 in. Office Stackable Storage Cabinet- Noble Oak

  • Mfr # LSC3535NO

  • Zoro # G716444829


product price: $632.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Wood
Height
35 in
Width
35 in
Outside Length
24 in
Item - Storage Cabinets
Storage Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC3535NO
Zoro #
G716444829
UPC #
192357288832
Country of Origin
Malaysia

Dimensions

Height
35 in
Width
35 in
Outside Length
24 in

Details

Material
Wood
Color
Noble Oak
Item - Storage Cabinets
Storage Cabinets
Includes
Hardware

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage cabinet can be used as stand-alone storage or as part of a larger system. It can be stacked on top of the 29-inch Storage Cabinet or Lateral file to create waist-high storage that eases stress from bending over to reach supplies on the floor. It has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Locking doors make the cabinet ideal for storing supplies, paperwork or personal items that need to be kept under lock and key. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy Stackable Storage Cabinet can be used as stand-alone storage or can be stacked on top of 29-inch Storage Cabinet
  • 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments
  • Locking doors make the cabinet ideal for paperwork, supplies or personal items that need to be kept under lock and key
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.