Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy 47 in. High Bookcase- Noble Oak

  • Mfr # LBC4732NO

  • Zoro # G016444857


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
Width
32 in
Height
47 in
Material
Wood
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC4732NO
Zoro #
G016444857
UPC #
192357288733
Country of Origin
Malaysia

Dimensions

Width
32 in
Height
47 in
Length
14 in

Details

Includes
Hardware
Color
Noble Oak
Material
Wood
Item
Bookcases

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This medium-sized bookcase is great for small offices, dorm rooms, living rooms, entryways and more. The shelves are plenty wide and deep enough for both storage and display. It has one fixed bottom shelf and three adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Medium-sized Legacy bookcase is great for small offices, dorm rooms, living rooms, entryways and more.
  • Three adjustable shelves that can be moved in 1-inch increments
  • Adjustable glides on the bottom of the base keep the shelves level
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.