Zoro Homepage
This item is Discontinued.
Regency Legacy 71" Double Full Pedestal U-Desk, J LUDF7135JV

Legacy 71" Double Full Pedestal U-Desk, J (Discontinued)

  • Mfr # LUDF7135JV
  • Zoro # G6443536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUDF7135JV
Zoro #
G6443536
UPC #
-
Country of Origin
Malaysia

Details

Item
Legacy 71" Double Full Pedestal U-Desk,J

Description

Legacy 71 In. Double Full Pedestal U-Desk,J

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.