This item is Discontinued.

Regency Legacy Hi-Low L-Desks, 80 D X 56 H, 71 W X Wood, Cherry LLDLCBFMPH7135CH

Legacy Hi-Low L-Desks, 80 D X 56 H, 71 W X Wood, Cherry (Discontinued)

  • Mfr # LLDLCBFMPH7135CH
  • Zoro # G705739752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLDLCBFMPH7135CH
Zoro #
G705739752
UPC #
192357126684
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
80
Overall Height
56

Details

Item
Legacy Hi-Low L-Desks
Color
Cherry
Material
Wood
Weight
431
Features
Reversible and customizable- low credenza can be assembled in any order and installed on either side of the desk. Executive Bow-Front 71" main desk with recessed modesty panel to accommodate guest chairs. Low storage credenza has 2 locking drawers with full suspension ball bearing glides and one adjustable shelf that adjusts in 1-inch increments. Maximize storage with the open hutch and two-drawer mobile file cabinet- can be placed anywhere and includes locking casters, locking drawers and ergonomically shaped drawer pulls. Classic Cherry laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty

Description

The Legacy Hi-Low L-Desk is a modern twist on a corner desk. It comes with a low credenza instead of a traditional return. The 20-inch high low lateral file has a box drawer and a file drawer that accepts both letter and legal filing. This unique desk also includes a mobile two-drawer pedestal with locking wheels that can be placed anywhere. All drawers lock and include ergonomically shaped black drawer pulls. Also standing at 20-inches high, the open storage cabinet has one adjustable shelf that can be moved in 1-inch increments. The low credenza is a perfect height to slide underneath the desk to save space. It can also be positioned on either side of the desk to accommodate both left and right handed individuals. An open hutch helps maximize storage space without sacrificing surface area. It has one fixed bottom shelf and one adjustable shelf that are perfect for storage and display. The adjustable shelf can be moved in 1-inch increments. The main desk measures 71-inches long and offers an extra wide work surface with an executive bow front so there is plenty of room to spread out, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in a classic Cherry laminate, this desk coordinates with other Legacy furniture, which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.