Zoro Homepage

Legacy 71 in. High Bookcase- Neo Walnut

  • Mfr # LBC7132NW

  • Zoro # G816444859


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Height
71 in
Material
Wood
Width
32 in
Includes
Hardware
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC7132NW
Zoro #
G816444859
UPC #
192357288764
Country of Origin
Malaysia

Dimensions

Height
71 in
Width
32 in
Length
14 in

Details

Material
Wood
Item
Bookcases
Color
Neo Walnut
Includes
Hardware

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This tall bookcase is great for offices, libraries, living rooms, entryways and more. The shelves are plenty wide and deep enough for both storage and display. It has one fixed bottom shelf and five adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Neo Walnut laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Tall Legacy bookcase is great for offices, libraries, living rooms, entryways and more.
  • Five adjustable shelves that can be moved in 1-inch increments
  • Adjustable glides on the bottom of the base keep the shelves level
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.