Zoro Homepage

Legacy 72 in. Office Storage Cabinet Buffet- Noble Oak

  • Mfr # LSC7236NO

  • Zoro # G716444775


product price: $951.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Outside Length
24 in
Material
Wood
Includes
Hardware
Width
72 in
Item - Storage Cabinets
Storage Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC7236NO
Zoro #
G716444775
UPC #
192357299456
Country of Origin
Malaysia

Dimensions

Outside Length
24 in
Width
72 in
Height
36 in

Details

Color
Noble Oak
Material
Wood
Includes
Hardware
Item - Storage Cabinets
Storage Cabinets

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Storage Buffet looks great in conference rooms, executive offices, lounges and cafes, resource libraries and more. At 36-inches high, it can also double as an extra work or storage surface. It has four doors that pivot on European style hinges that open to a spacious interior. There are four adjustable shelves that can be moved in 1-inch increments. Adjustable glides on the bottom of the base keep shelves level and are easy to adjust. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy Storage Buffet looks great in conference rooms, offices, lounges, libraries and more and can also double as an extra work or storage surface.
  • Four doors pivot on European style hinges and open to a spacious interior with four adjustable shelves that can be moved in 1-inch increments
  • Adjustable glides on the bottom of the base keep shelves level
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.