Zoro Homepage

Legacy Box File Pedestal Drawer Unit- Neo Walnut

  • Mfr # LPBF22NW

  • Zoro # G216444770


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Width
15.5 in
Color
Neo Walnut
Length
22 in
Includes
Hardware
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPBF22NW
Zoro #
G216444770
UPC #
192357267684
Country of Origin
Malaysia

Dimensions

Width
15.5 in
Length
22 in
Height
20 in

Details

Color
Neo Walnut
Item
Pedestal Desk Drawers
Includes
Hardware
Material
Wood

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Box-File Pedestal offers classic filing and storage for any office environment. It attaches seamlessly to any Legacy desk shell, Reception Desk, L or U Desk. It has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and have ergonomically designed drawer pulls for convenience and ease in operation. Finished in a classic Neo Walnut laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Attaches seamlessly to any Legacy Desk Shell, L-Desk, U-Desk, Credenza or Reception Desk
  • File drawer accepts both letter and legal filing while box drawer keeps supplies handy
  • Both drawers lock and include ergonomically designed drawer pulls
  • Classic Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.