Legacy Components, 29 in H, 47 in W X Wood, Noble Oak

  • Mfr # LBR4724NO

  • Zoro # G516444845


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29 in
Includes
Hardware
Overall Width
47 in
Length
24 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBR4724NO
Zoro #
G516444845
UPC #
192357288672
Country of Origin
Malaysia

Dimensions

Overall Height
29 in
Overall Width
47 in
Length
24 in

Details

Color
Noble Oak
Item
Legacy Components
Includes
Hardware
Material
Wood

Description

Legacy desking components are the framework for a complete office. This 47-inch long bridge connects the front desk and the rear credenza in a U-grouping. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. A wire management grommet keeps cables clear of the work areas. Finished in an stylish Noble Oak laminate, this bridge coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Connects the front desk and rear credenza in a U-Desk
  • Adjustable leveling glide ensures a seamless fit between the desks and a level surface throughout
  • Wire management grommet keeps cables clear of surface area
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.