Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy Corner Credenzas, 36 D X 29 H, 71 W X Wood, Cherry

  • Mfr # LDSCCR7124CH

  • Zoro # G105740617


product price: $488.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
71
Overall Depth
36
Overall Height
29
Color
Cherry
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDSCCR7124CH
Zoro #
G105740617
UPC #
843532042311
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
36
Overall Height
29

Details

Item
Legacy Corner Credenzas
Color
Cherry
Material
Wood
Weight
140
Features
Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storage options. Curved interior for a seamless transition to the return. Return attaches to the right hand side of the desk. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storage options. This 71-inch long corner credenza shell is part of a classic corner workstation and has a curved center for a seamless transition to the return. This desk shell is not reversible and the return must be attached to the right hand side of the desk. Two wire management grommets keep cables clear of work areas. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an attractive Cherry laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.