
Legacy Corner Credenzas, 59 D X 29 H, 71 W X Wood, Mahogany
Mfr # LLDCL7124MH
Zoro # G505740989
product price: $1,191.99
/eaKey Features
Overall Width
71
Overall Depth
59
Overall Height
29
Color
Mahogany
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LLDCL7124MH
Zoro #
G505740989
UPC #
843532018590
Country of Origin
Malaysia
Dimensions
Overall Width
71
Overall Depth
59
Overall Height
29
Details
Item
Legacy Corner Credenzas
Color
Mahogany
Material
Wood
Weight
311
Features
Description
Versatility is just the beginning with so many Legacy desking options. This classic corner workstation has a curved center for a seamless transition between desk and return. On this Left Corner Credenza, the return attaches to the left hand side and it is not reversible. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Mahogany laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.