Legacy Corner Credenzas, 59 D X 29 H, 71 W X Wood, Mahogany

  • Mfr # LLDCR7124MH

  • Zoro # G505740095


product price:  $1,200.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
71
Overall Depth
59
Overall Height
29
Color
Mahogany
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLDCR7124MH
Zoro #
G505740095
UPC #
843532019528
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
59
Overall Height
29

Details

Item
Legacy Corner Credenzas
Color
Mahogany
Material
Wood
Weight
311
Features
Curved center ensures a smooth transition between credenza and return, which attaches on the right hand side. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Attractive Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Versatility is just the beginning with so many Legacy desking options. This classic corner workstation has a curved center for a seamless transition between desk and return. On this Right Corner Credenza, the return attaches to the right hand side and it is not reversible. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Mahogany laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.