
Legacy Corner Credenzas, 59 D X 65 H, 71 W X Wood, Mahogany
Mfr # LLDCLFPHMH
Zoro # G405741086
product price: $1,786.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Overall Width
71
Overall Depth
59
Overall Height
65
Color
Mahogany
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLDCLFPHMH
Zoro #
G405741086
UPC #
192357130704
Country of Origin
Malaysia
Dimensions
Overall Width
71
Overall Depth
59
Overall Height
65
Details
Item
Legacy Corner Credenzas
Color
Mahogany
Material
Wood
Weight
506
Features
Description
Versatility is just the beginning with so many Legacy desking options. This classic corner workstation has a curved center for a seamless transition between desk and return. On this Left Corner Credenza, the return attaches to the left hand side and it is not reversible. It comes with one box-box-file pedestal that has two box drawers and one file-file pedestal with two file drawers. All file drawers accept both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. The overhead storage hutch maximizes storage space without sacrificing kneespace or desk area. It has four doors that pivot on European style hinges and open to a spacious interior with plenty of room for binders, books, supplies or personal items. Adjustable glides on the bottom of the desk keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Mahogany laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.