Legacy Corner Credenzas, 59 D X 65 H, 71 W X Wood, Mahogany

  • Mfr # LLDCR7124HMH

  • Zoro # G405740102


product price: $1,434.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
71
Overall Depth
59
Overall Height
65
Color
Mahogany
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLDCR7124HMH
Zoro #
G405740102
UPC #
192357130681
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
59
Overall Height
65

Details

Item
Legacy Corner Credenzas
Color
Mahogany
Material
Wood
Weight
464
Features
Curved center ensures a smooth transition between credenza and return, which attaches on the right hand side. Locking file drawers accept both letter and legal filing while box drawers keep supplies handy. Overhead storage hutch includes four doors and helps maximize desk surface area and kneespace. Attractive Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Versatility is just the beginning with so many Legacy desking options. This classic corner workstation has a curved center for a seamless transition between desk and return. On this Right Corner Credenza, the return attaches to the right hand side and it is not reversible. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. The overhead storage hutch maximizes storage space without sacrificing kneespace or desk area. It has four doors that pivot on European style hinges and open to a spacious interior with plenty of room for binders, books, supplies or personal items. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Mahogany laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.