Legacy Desk Shells, 35 D X 29 H, 71 W X Wood, Mahogany

  • Mfr # LDSBF7135MH

  • Zoro # G205740692


product price: $400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
71
Overall Depth
35
Overall Height
29
Material
Wood
Weight
132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDSBF7135MH
Zoro #
G205740692
UPC #
843532042823
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
35
Overall Height
29

Details

Item
Legacy Desk Shells
Color
Mahogany
Material
Wood
Weight
132
Features
Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storage options. Executive bow front with recessed modesty panel to accommodate guest chairs. Wire management grommets keeps cables clear of surface area. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storage options. This 71-inch long desk is a great choice for professional and home offices alike. An extra wide work surface with an executive bow front allows for plenty of room to spread out. Two wire management grommets keep cables clear of the work areas. Finished in a classic Mahogany laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.