
Legacy Double Pedestal Desks, 30 D X 29 H, 60 W X Wood, Ash Grey
Mfr # LDP6030AG
Zoro # G405740553
product price:Â $738.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Width
60
Overall Depth
30
Overall Height
29
Color
Ash Grey
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LDP6030AG
Zoro #
G405740553
UPC #
192357125717
Country of Origin
Malaysia
Dimensions
Overall Width
60
Overall Depth
30
Overall Height
29
Details
Item
Legacy Double Pedestal Desks
Color
Ash Grey
Material
Wood
Weight
221
Features
Description
Versatility is just the beginning with so many Legacy desking options. This 60-inch double pedestal desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.