
Legacy Double Pedestal Desks, 35 D X 29 H, 71 W X Wood, Ash Grey
Mfr # LDPF7135AG
Zoro # G705740543
product price:Â $1,166.99
/eaKey Features
Overall Width
71
Overall Depth
35
Overall Height
29
Color
Ash Grey
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDPF7135AG
Zoro #
G705740543
UPC #
192357125762
Country of Origin
Malaysia
Dimensions
Overall Width
71
Overall Depth
35
Overall Height
29
Details
Item
Legacy Double Pedestal Desks
Color
Ash Grey
Material
Wood
Weight
290
Features
Description
Versatility is just the beginning with so many Legacy desking options. This 71-inch double pedestal desk is a great choice for professional and home offices alike. It comes with one box-box-file pedestal and one file-file pedestal. All file drawers accept letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.