Zoro Homepage

Legacy File File Pedestal Drawer Unit- Neo Walnut

  • Mfr # LPFF22NW

  • Zoro # G316444854


product price: $374.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Hardware
Length
22 in
Material
Wood
Height
28 in
Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPFF22NW
Zoro #
G316444854
UPC #
192357375167
Country of Origin
Malaysia

Dimensions

Length
22 in
Height
28 in
Width
15.5 in

Details

Includes
Hardware
Color
Neo Walnut
Item
Pedestal Desk Drawers
Material
Wood

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This File-File Pedestal offers classic filing and storage for any office environment. It attaches seamlessly to any Legacy desk shell, Reception Desk, L or U Desk. It has two file drawers that accept both letter and legal filing. Both drawers lock and have ergonomically designed drawer pulls for convenience and ease in operation. Finished in an stylish Neo Walnut laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Attaches seamlessly to any Legacy Desk Shell, L-Desk, U-Desk, Credenza or Reception Desk
  • File drawers accept both letter and legal filing
  • Both drawers lock and include ergonomically designed drawer pulls
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.