Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy Hutches, 15 D X 36 H, 71 W X Wood, Ash Grey

  • Mfr # LHD71AG

  • Zoro # G505740934


product price: $485.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
71
Overall Depth
15
Overall Height
36
Color
Ash Grey
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHD71AG
Zoro #
G505740934
UPC #
192357125526
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
15
Overall Height
36

Details

Item
Legacy Hutches
Color
Ash Grey
Material
Wood
Weight
153
Features
Legacy overhead hutches maximize storage space without sacrificing desk area or kneespace. Designed to sit perfectly on top of Legacy 71-inch desking components. Four doors pivot on European style hinges and open to a spacious interior perfect for storing binders, books, paperwork or personal items. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This overhead hutch maximizes storage space without sacrificing desk area or kneespace. It is designed to sit perfectly on top of Legacy 71-inch desking components, which makes it a great choice for professional and home offices alike. It has four doors that pivot on European style hinges and open to a spacious interior with plenty of room for binders, books, supplies or personal items. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.