
Legacy L-Desks, 59 D X 29 H, 71 W X Wood, Cherry
Mfr # LLDSP7124CH
Zoro # G905740473
product price: $780.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Overall Width
71
Overall Depth
59
Overall Height
29
Material
Wood
Weight
232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LLDSP7124CH
Zoro #
G905740473
UPC #
843532022603
Country of Origin
Malaysia
Dimensions
Overall Width
71
Overall Depth
59
Overall Height
29
Details
Item
Legacy L-Desks
Color
Cherry
Material
Wood
Weight
232
Features
Description
Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with one box-file pedestal that has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Cherry laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.