Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy L-Desks, 65 D X 29 H, 60 W X Wood, Cherry

  • Mfr # LLDFP6030CH

  • Zoro # G005740014


product price: $1,280.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
60
Overall Depth
65
Overall Height
29
Material
Wood
Weight
333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLDFP6030CH
Zoro #
G005740014
UPC #
843532012178
Country of Origin
Malaysia

Dimensions

Overall Width
60
Overall Depth
65
Overall Height
29

Details

Item
Legacy L-Desks
Color
Cherry
Material
Wood
Weight
333
Features
Classic L-shaped corner desk is a great choice for professional and home offices alike. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Classic Cherry laminate is scratch, stain and scald resistant. Reversible- 35-inch return can be installed on either side of the desk

Description

Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with one box-box-file pedestal and one file-file pedestal. All file drawers accept letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Cherry laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.