Zoro Homepage

Legacy Lateral File with Stackable Storage Cabinet- Noble Oak

  • Mfr # LPLFSC3665NO

  • Zoro # G516444814


product price: $1,329.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
35 in
Color
Noble Oak
Includes
Hardware
Material
Wood
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPLFSC3665NO
Zoro #
G516444814
UPC #
192357299449
Country of Origin
Malaysia

Dimensions

Width
35 in
Length
24 in
Height
65 in

Details

Color
Noble Oak
Includes
Hardware
Material
Wood
Item
Standing Storage / Storage Cabinets

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage set includes one Lateral File and one Stackable Storage Cabinet. It is a great accent to private offices, filing rooms and more. The Lateral has two large full suspension drawers that accept both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. When stacked on top of the lateral and used for common supplies, it can ease stress from bending over to reach supplies stored near the floor. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy storage set includes one Lateral File and one Stackable Storage Cabinet
  • Stacking storage components creates waist-high storage that can ease stress from bending over to reach supplies stored near the floor
  • Lateral has 2 large, locking full suspension file drawers that accept both letter and legal filing
  • Storage Cabinet has 2 locking doors that open to a spacious interior with 2 adjustable shelves that can be moved in 1-inch increments
  • Stylish Noble Oak laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.