Shop REGENCY
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Legacy Lectern Podium- Ash Grey
- Mfr # LLC44AG
- Zoro # G705740932
product price:Â
$
367.99
/ea
Key Features
Color
Ash Grey
Material
Wood
Height
44
Width
24
Depth
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLC44AG
- Zoro #
- G705740932
- UPC #
- 192357124604
- Country of Origin
- Malaysia
Dimensions
- Height
- 44
- Width
- 24
- Depth
- 18
Details
- Item
- Standing Storage
- Color
- Ash Grey
- Material
- Wood
Description
Make presentations memorable with Legacy's Conference collection! This freestanding lectern moves on four casters and can be conveniently placed anywhere in any room. A podium shelf is angled towards the speaker and has a raised edge along the bottom to keep reference material in place. There are two fixed shelves on the back of the lectern to keep supplies or personal items out of view of the audience. Finished in an stylish Ash Grey laminate, this lectern coordinates with the rest of the Legacy conference collection. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.