Zoro Homepage

Legacy Lectern Podium- Noble Oak

  • Mfr # LLC44NO

  • Zoro # G516444760


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Height
44 in
Depth
18 in
Includes
Hardware
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLC44NO
Zoro #
G516444760
UPC #
192357288917
Country of Origin
Malaysia

Dimensions

Height
44 in
Depth
18 in
Width
24 in

Details

Material
Wood
Includes
Hardware
Color
Noble Oak
Item
Standing Storage

Description

Make presentations memorable with Legacy's Conference collection! This freestanding lectern moves on four casters and can be conveniently placed anywhere in any room. A podium shelf is angled towards the speaker and has a raised edge along the bottom to keep reference material in place. There are two fixed shelves on the back of the lectern to keep supplies or personal items out of view of the audience. Finished in an stylish Noble Oak laminate, this lectern coordinates with the rest of the Legacy conference collection. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Freestanding lectern moves on casters and can be placed anywhere in any room
  • Podium shelf angled toward the speaker with raised edge along the bottom to keep reference material in place
  • Two fixed shelves under the podium to store supplies or other personal items out of the audience's view
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.