Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy Reception Components, 35 D X 42 H, 71 W X Wood, Mahogany

  • Mfr # LRDDS7135MH

  • Zoro # G705740888


product price: $707.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
71
Overall Depth
35
Overall Height
42
Material
Wood
Weight
196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRDDS7135MH
Zoro #
G705740888
UPC #
843532043523
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
35
Overall Height
42

Details

Item
Legacy Reception Components
Color
Mahogany
Material
Wood
Weight
196
Features
Framework for a complete office- use in conjunction with the Reception Desk Return for a complete Reception desk. Customize with full or half pedestals or other storage solutions. Wire management grommets keeps cables clear of surface area. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
For Use With
Commercial

Description

Greet visitors properly with the Legacy Reception Collection! This 71-inch long desk shell is the framework for a complete office. Use in conjunction with the Legacy Reception Desk Return to create a complete reception desk. Customize with full or half pedestals or other storage components. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in a classic Mahogany laminate, the Reception Desk Shell coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.