Zoro Homepage

Legacy Reception Components, 24 D X 41 H, 47 W X Wood, Ash Grey

  • Mfr # LRDRT4724AG

  • Zoro # G305741155


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47
Overall Depth
24
Overall Height
41
Material
Wood
Weight
102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRDRT4724AG
Zoro #
G305741155
UPC #
192357125410
Country of Origin
Malaysia

Dimensions

Overall Width
47
Overall Depth
24
Overall Height
41

Details

Item
Legacy Reception Components
Color
Ash Grey
Material
Wood
Weight
102
For Use With
Commercial
Features
Framework for a complete office- use in conjunction with the Reception Desk Shell for a complete Reception desk. Customize with full or half pedestals or other storage solutions. Wire management grommets keeps cables clear of surface area. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Greet visitors properly with the Legacy Reception Collection! This 47-inch long return shell is the framework for a complete office. Use in conjunction with the Legacy Reception Desk Shell to create a complete reception desk. Customize with full or half pedestals or other storage components. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Ash Grey laminate, the Reception Desk Shell coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.