Zoro Homepage
This item is Discontinued.
Regency Legacy Reception Desks, 41.5 D X 48 H, 71 W X Wood, Ash Grey, White LRDDS7135WHAG

Legacy Reception Desks, 41.5 D X 48 H, 71 W X Wood, Ash Grey, White (Discontinued)

  • Mfr # LRDDS7135WHAG
  • Zoro # G005740830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRDDS7135WHAG
Zoro #
G005740830
UPC #
192357201978
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
41.5
Overall Height
48

Details

Item
Legacy Reception Desks
Color
Ash Grey, White
Material
Wood
Weight
233
For Use With
Commercial
Features

Description

Greet visitors properly with the Legacy Reception Collection! This 71-inch long desk shell is the framework for a complete office. Use in conjunction with the Legacy Reception Desk Return to create a complete reception desk. Customize with full or half pedestals or other storage components. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in a Ash Grey laminate and a White Transaction top. The Reception Desk Shell coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.