Zoro Homepage

Legacy Reception Desks, 82 D X 42 H, 71 W X Wood, Ash Grey

  • Mfr # LRDRT2FPAG

  • Zoro # G805741266


product price: $1,688.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Width
71
Overall Depth
82
Overall Height
42
Color
Ash Grey
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRDRT2FPAG
Zoro #
G805741266
UPC #
192357125588
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
82
Overall Height
42

Details

Item
Legacy Reception Desks
Color
Ash Grey
Material
Wood
Weight
448
For Use With
Commercial
Features
Curved transaction top for guests convenience. High wrap-around sides make for a more private work area. All drawers lock and both file drawers accept letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Greet visitors properly with the Legacy Reception Collection! This 71-inch long Reception desk comes with two full box-box-file pedestals with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. Both file drawers accept both letter and legal filing while box drawers keep supplies handy. A transaction top stands at 42-inches high for guests' convenience and the wrap-around sides make for a more private work area. Wire management grommets keep cables clear of desktops. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Ash Grey laminate, the Reception Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.