Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy Returns & Bridges, 24 D X 29 H, 47 W X Wood, Ash Grey

  • Mfr # LRT4724AG

  • Zoro # G105741003


product price: $241.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
47
Overall Depth
24
Overall Height
29
Material
Wood
Weight
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRT4724AG
Zoro #
G105741003
UPC #
192357124581
Country of Origin
Malaysia

Dimensions

Overall Width
47
Overall Depth
24
Overall Height
29

Details

Item
Legacy Returns & Bridges
Color
Ash Grey
Material
Wood
Weight
82
Features
Attaches to Legacy desk shells to make a classic corner workstation. Framework for a complete office- customize with pedestals, hutches or other storage options. Wire management grommet keeps cables clear of surface area. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Legacy desking components are the framework for a complete office. This 47-inch long return attaches to Legacy Desk shells to create an L-Desk. Customize with pedestals or other storage options for a complete workstation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. A wire management grommet keeps cables clear of the work areas. Finished in an stylish Ash Grey laminate, this return coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.