Legacy Returns & Bridges, 24 D X 29 H, 47 W X Wood, Mahogany

  • Mfr # LBR4724MH

  • Zoro # G005739889


product price:  $227.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
47
Overall Depth
24
Overall Height
29
Material
Wood
Weight
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBR4724MH
Zoro #
G005739889
UPC #
843532040621
Country of Origin
Malaysia

Dimensions

Overall Width
47
Overall Depth
24
Overall Height
29

Details

Item
Legacy Returns & Bridges
Color
Mahogany
Material
Wood
Weight
59
Features
Connects the front desk and rear credenza in a U-Desk. Adjustable leveling glide ensures a seamless fit between the desks and a level surface throughout. Wire management grommet keeps cables clear of surface area. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Legacy desking components are the framework for a complete office. This 47-inch long bridge connects the front desk and the rear credenza in a U-grouping. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. A wire management grommet keeps cables clear of the work areas. Finished in a classic Mahogany laminate, this bridge coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.