
Legacy Stand Up, 46 D X 42 H, 85 W X Wood, Ash Grey
Mfr # LS2SDSCLF8546AG
Zoro # G505741344
product price: $2,793.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
Key Features
Overall Width
85
Overall Depth
46
Overall Height
42
Color
Ash Grey
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS2SDSCLF8546AG
Zoro #
G505741344
UPC #
192357126332
Country of Origin
Malaysia
Dimensions
Overall Width
85
Overall Depth
46
Overall Height
42
Details
Item
Legacy Stand Up
Color
Ash Grey
Material
Wood
Weight
714
Features
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes two Stand Up Desks, one Stand Up Lateral File and one Stand Up Storage Cabinet placed back-to-back and side-to-side with two Stand Up Bookcases on one end. The individual components can be placed in any order within the grouping as long as the bookcases remain at one end. The Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. The Storage Cabinets each have two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.