Legacy Stand Up Desks, 23 D X 41 H, 36 W X Wood, Cherry

  • Mfr # LSUD4136CH

  • Zoro # G205740401


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36
Overall Depth
23
Overall Height
41
Material
Wood
Weight
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSUD4136CH
Zoro #
G205740401
UPC #
843532019368
Country of Origin
Malaysia

Dimensions

Overall Width
36
Overall Depth
23
Overall Height
41

Details

Item
Legacy Stand Up Desks
Color
Cherry
Material
Wood
Weight
63
Features
Framework for a complete office- Stand Up Desk comes without top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Alleviate stress from sitting and get away from the standard desk by working at a Stand Up Desk. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Desk is the framework for a complete office. The desk comes without a top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Without a top, it stands at 41-inches high for a seamless fit with other Stand Up items. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.