
Legacy Stand Up Desks, 23 D X 42 H, 72 W X Wood, Ash Grey
Mfr # LSSDSD7223AG
Zoro # G205740098
product price:Â $742.99
/eaKey Features
Overall Width
72
Overall Depth
23
Overall Height
42
Color
Ash Grey
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSSDSD7223AG
Zoro #
G205740098
UPC #
192357126271
Country of Origin
Malaysia
Dimensions
Overall Width
72
Overall Depth
23
Overall Height
42
Details
Item
Legacy Stand Up Desks
Color
Ash Grey
Material
Wood
Weight
174
Features
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes two Stand Up Desks placed side-to-side. Each Desk has a 34-inch kneespace. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.