Legacy U-Desks, 106 D X 29 H, 71 W X Wood, Ash Grey

  • Mfr # LUDBF7135AG

  • Zoro # G705740352


product price: $1,229.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Width
71
Overall Depth
106
Overall Height
29
Color
Ash Grey
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUDBF7135AG
Zoro #
G705740352
UPC #
192357126035
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
106
Overall Height
29

Details

Item
Legacy U-Desks
Color
Ash Grey
Material
Wood
Weight
411
Features
Legacy's U-Desks offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty

Description

Give your executive office space a grand appearance with a spacious, versatile U-Desk workstation. The U-Shaped desk offers an extra wide work surface with an executive bow front so there is plenty of room to spread out, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. This 71-inch long Bow Front U-Desk comes with two box-file pedestals with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawer accepts both letter and legal filing while the box drawer keeps supplies handy. The interior of the desk is spacious, allowing for plenty of room to move between surfaces. Adjustable glides on the bottom of the bases ensure a level desk top throughout. Finished in an stylish Ash Grey laminate, this U-Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.