Shop REGENCY
See all product information
Create Account
Legacy Wood Printer Stand- Ash Grey
- Mfr # LPFS2121AG
- Zoro # G305740523
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Overall Height
29
Overall Width
21
Overall Depth
21
Color
Ash Grey
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPFS2121AG
- Zoro #
- G305740523
- UPC #
- 192357125533
- Country of Origin
- Malaysia
- Color
- Ash Grey
- Material
- Wood
- Item
- Legacy Storage Cabinets
- Cabinet Color
- Ash Grey
Dimensions
- Overall Height
- 29
- Overall Width
- 21
- Overall Depth
- 21
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This stand is designed to house networked printers in a common location without sacrificing any desk space. It looks great in open plan offices, libraries and even home offices. It comes with a fixed storage shelf for extra paper or other supplies and a box drawer with an ergonomically designed drawer pull for convenience and ease in operation. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.